Shop AZTEC LIFTING HARDWARE
See all product information
Create Account
Eye Bolt 1/4", 1-1/8 in Shank, 3/4 in ID, Carbon Steel, Self Colored
- Mfr # USP014
- Zoro # G500399595
product price:Â
$
2.69
/ea
Sold in multiples of 12 for
$32.28
Key Features
System of Measurement
Inch
Thread Size
1/4"
Shank Length
1-1/8 in
Eye Inside Diameter
3/4 in
Material
Carbon Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- USP014
- Zoro #
- G500399595
- UPC #
- -
- Country of Origin
- China
- Item
- Eye Bolt
- System of Measurement
- Inch
- Material
- Carbon Steel
- Finish
- Self Colored
- Working Load Limit
- 600 lb
- Application
- Lifting
- Eyebolt Type
- Plain Pattern
- Type
- Plain Pattern
Dimensions
- Thread Size
- 1/4"
- Shank Length
- 1-1/8 in
- Eye Inside Diameter
- 3/4 in
- Thread Length
- Full Shank Thread
- Outside Diameter
- 1.188" (1-3/16)
Description
Machry Lifting Eye Bolt-Plain Pattern. Lifting Eye Bolt PP 1/4 x 1-1/8 CS SC
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.