Eye Bolt 3/8"-2-1/2, 2-1/2 in Shank, 3/4 in ID, 18-8 Stainless Steel, Polished

  • Mfr # SSN382

  • Zoro # G000399644


product price:  $6.75
/ea
Sold in multiples of 5 for $33.75

Key Features

System of Measurement
Inch
Thread Size
3/8"-2-1/2
Shank Length
2-1/2 in
Eye Inside Diameter
3/4 in
Material
18-8 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SSN382
Zoro #
G000399644
UPC #
-
Country of Origin
China

Dimensions

Thread Size
3/8"-2-1/2
Shank Length
2-1/2 in
Eye Inside Diameter
3/4 in
Thread Length
1-1/2"
Outside Diameter
1.500" (1-1/2)
Shank Diameter
3/8 in

Details

Item
Eye Bolt
System of Measurement
Inch
Material
18-8 Stainless Steel
Finish
Polished
Working Load Limit
1,150 lb
Type
Plain Pattern
Eyebolt Type
Plain Pattern
Includes Nut
Yes

Description

Nut Eye Bolt-Plain Pattern. Nut Eye Bolt PP 3/8 x 2-1/2 SS w/ Nut

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products