Eye Bolt 5/16", 2-1/4 in Shank, 5/8 in ID, Carbon Steel, Hot Dipped Galvanized

  • Mfr # NPP145

  • Zoro # G700399647


product price: $3.75
/ea
Sold in multiples of 10 for $37.50

Key Features

System of Measurement
Inch
Thread Size
5/16"
Shank Length
2-1/4 in
Eye Inside Diameter
5/8 in
Material
Carbon Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NPP145
Zoro #
G700399647
UPC #
-
Country of Origin
China

Dimensions

Thread Size
5/16"
Shank Length
2-1/4 in
Eye Inside Diameter
5/8 in
Thread Length
1-1/2"
Outside Diameter
1.250" (1-1/4)

Details

Item
Eye Bolt
System of Measurement
Inch
Material
Carbon Steel
Finish
Hot Dipped Galvanized
Working Load Limit
800 lb
Eyebolt Type
Plain Pattern
Type
Plain Pattern
Includes Nut
Yes

Description

Nut Eye Bolt-Plain Pattern. Nut Eye Bolt PP 5/16 x2-1/4 CS HDG w/Nut

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.