
Eye Bolt 5/8", 12 in Shank, 1-1/4 in ID, Carbon Steel, Hot Dipped Galvanized
Mfr # NPP582
Zoro # G100399681
product price: $14.75
/ea
Sold in multiples of 2 for $29.50
Key Features
System of Measurement
Inch
Shank Length
12 in
Eye Inside Diameter
1-1/4 in
Material
Carbon Steel
Finish
Hot Dipped Galvanized
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NPP582
Zoro #
G100399681
UPC #
-
Country of Origin
China
Dimensions
Thread Size
5/8"
Shank Length
12 in
Eye Inside Diameter
1-1/4 in
Thread Length
4"
Outside Diameter
2.500" (2-1/2)
Shank Diameter
5/8 in
Details
Item
Eye Bolt
System of Measurement
Inch
Material
Carbon Steel
Finish
Hot Dipped Galvanized
Working Load Limit
3,200 lb
Eyebolt Type
Plain Pattern
Type
Plain Pattern
Includes Nut
Yes
Description
Nut Eye Bolt-Plain Pattern. Nut Eye Bolt PP 5/8 x 12 CS HDG w/ Nut
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.