Eye Bolt 5/8", 6 in Shank, 1-1/4 in ID, Carbon Steel, Self Colored

  • Mfr # NPP58A

  • Zoro # G100399674


product price: $9.65
/ea
Sold in multiples of 3 for $28.95

Key Features

System of Measurement
Inch
Shank Length
6 in
Eye Inside Diameter
1-1/4 in
Material
Carbon Steel
Finish
Self Colored
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NPP58A
Zoro #
G100399674
UPC #
-
Country of Origin
China

Dimensions

Thread Size
5/8"
Shank Length
6 in
Eye Inside Diameter
1-1/4 in
Shank Diameter
5/8 in

Details

Item
Eye Bolt
System of Measurement
Inch
Material
Carbon Steel
Finish
Self Colored
Eyebolt Type
Plain Pattern
Type
Plain Pattern
Includes Nut
Yes

Description

Nut Eye Bolt-Plain Pattern. Nut Eye Bolt PP 5/8 x 6 Blank CS SC

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.