Eye Bolt With Shoulder, 1/2", 1-1/2 in Shank, 1-3/16 in ID, Carbon Steel, Hot Dipped Galvanized

  • Mfr # MEBG12

  • Zoro # G700399609


product price:  $5.25
/ea
Sold in multiples of 10 for $52.50

Key Features

Shoulder Style
With Shoulder
System of Measurement
Inch
Thread Size
1/2"
Shank Length
1-1/2 in
Eye Inside Diameter
1-3/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MEBG12
Zoro #
G700399609
UPC #
-
Country of Origin
China

Dimensions

Thread Size
1/2"
Shank Length
1-1/2 in
Eye Inside Diameter
1-3/16 in
Thread Length
Full Shank Thread
Outside Diameter
1.937" (1-15/16)

Details

Item
Eye Bolt
Shoulder Style
With Shoulder
System of Measurement
Inch
Material
Carbon Steel
Finish
Hot Dipped Galvanized
Working Load Limit
2,500 lb
Application
Lifting
Type
Shoulder Pattern
Eyebolt Type
Shoulder Pattern

Description

Machry Lifting Eye Bolt-Shoulder Pattern. Lifting Eye Bolt SP 1/2 RHx1-1/2 CS HDG

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.