Eye Bolt With Shoulder, 1/2", 4 in Shank, 1 in ID, Carbon Steel, Hot Dipped Galvanized

  • Mfr # SEB124

  • Zoro # G800399660


product price: $8.75
/ea
Sold in multiples of 5 for $43.75

Key Features

Shoulder Style
With Shoulder
System of Measurement
Inch
Thread Size
1/2"
Shank Length
4 in
Eye Inside Diameter
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SEB124
Zoro #
G800399660
UPC #
-
Country of Origin
China

Dimensions

Thread Size
1/2"
Shank Length
4 in
Eye Inside Diameter
1 in
Thread Length
2-1/2"
Outside Diameter
1.750" (1-3/4)

Details

Item
Eye Bolt
Shoulder Style
With Shoulder
System of Measurement
Inch
Material
Carbon Steel
Finish
Hot Dipped Galvanized
Eyebolt Type
Shoulder Pattern
Type
Shoulder Pattern

Description

Screw Eye Bolt-Shoulder Pattern. Screw Eye Bolt SP 1/2 Lag x 4 CS HDG

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.