Eye Bolt With Shoulder, 1/2", 6 in Shank, 1 in ID, Stainless Steel, Polished

  • Mfr # SSS126

  • Zoro # G200399741


product price: $14.65
/ea
Sold in multiples of 2 for $29.30

Key Features

Shoulder Style
With Shoulder
System of Measurement
Inch
Shank Length
6 in
Eye Inside Diameter
1 in
Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SSS126
Zoro #
G200399741
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
1/2"
Shank Length
6 in
Eye Inside Diameter
1 in
Thread Length
3"
Outside Diameter
1.750" (1-3/4)
Shank Diameter
1/2 in

Details

Item
Eye Bolt
Shoulder Style
With Shoulder
System of Measurement
Inch
Material
Stainless Steel
Finish
Polished
Working Load Limit
2,100 lb
Type
Shoulder Pattern
Eyebolt Type
Shoulder Pattern
Includes Nut
Yes

Description

Machry Lifting Eye Bolt-Shoulder Pattern. Nut Eye Bolt SP 1/2 x 6 SS w/ Nut

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.