Eye Bolt With Shoulder, 1/4", 3 in Shank, 1/2 in ID, Carbon Steel, Hot Dipped Galvanized

  • Mfr # SEB143

  • Zoro # G800399561


product price: $3.89
/ea
Sold in multiples of 7 for $27.23

Key Features

Shoulder Style
With Shoulder
System of Measurement
Inch
Shank Length
3 in
Eye Inside Diameter
1/2 in
Material
Carbon Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SEB143
Zoro #
G800399561
UPC #
-
Country of Origin
China

Dimensions

Thread Size
1/4"
Shank Length
3 in
Eye Inside Diameter
1/2 in
Thread Length
2"
Outside Diameter
.875" (7/8)

Details

Item
Eye Bolt
Shoulder Style
With Shoulder
System of Measurement
Inch
Material
Carbon Steel
Finish
Hot Dipped Galvanized
Eyebolt Type
Shoulder Pattern
Type
Shoulder Pattern

Description

Screw Eye Bolt-Shoulder Pattern. Screw Eye Bolt SP 1/4 Lag x 3 CS HDG

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.