
Eye Bolt With Shoulder, 3/4", 2 in Shank, 1-1/2 in ID, Carbon Steel, Self Colored
Mfr # MEB034-2A
Zoro # G400399763
product price: $10.25
/ea
Sold in multiples of 5 for $51.25
Key Features
Shoulder Style
With Shoulder
System of Measurement
Inch
Shank Length
2 in
Eye Inside Diameter
1-1/2 in
Material
Carbon Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MEB034-2A
Zoro #
G400399763
UPC #
-
Country of Origin
China
Dimensions
Thread Size
3/4"
Shank Length
2 in
Eye Inside Diameter
1-1/2 in
Thread Length
Full Shank Thread
Outside Diameter
2.750" (2-3/4)
Shank Diameter
3/4 in
Details
Item
Eye Bolt
Shoulder Style
With Shoulder
System of Measurement
Inch
Material
Carbon Steel
Finish
Self Colored
Working Load Limit
5,500 lb
Application
Lifting
Type
Shoulder Pattern
Eyebolt Type
Shoulder Pattern
Description
Machry Lifting Eye Bolt-Shoulder Pattern. Lifting Eye Bolt SP 3/4 RH x 2 CS SC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.