
Eye Bolt With Shoulder, 3/8", 2-1/2 in Shank, 3/4 in ID, Carbon Steel, Hot Dipped Galvanized
Mfr # SEB382
Zoro # G300399665
product price:Â $5.79
/ea
Sold in multiples of 5 for $28.95
Key Features
Shoulder Style
With Shoulder
System of Measurement
Inch
Thread Size
3/8"
Shank Length
2-1/2 in
Eye Inside Diameter
3/4 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SEB382
Zoro #
G300399665
UPC #
-
Country of Origin
China
Dimensions
Thread Size
3/8"
Shank Length
2-1/2 in
Eye Inside Diameter
3/4 in
Thread Length
1-7/8"
Outside Diameter
1.375" (1-3/8)
Shank Diameter
3/8 in
Details
Item
Eye Bolt
Shoulder Style
With Shoulder
System of Measurement
Inch
Material
Carbon Steel
Finish
Hot Dipped Galvanized
Type
Shoulder Pattern
Eyebolt Type
Shoulder Pattern
Description
Screw Eye Bolt-Shoulder Pattern. Screw Eye Bolt SP 3/8 Lag x 2-1/2 CS HDG
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.