Shop AZTEC LIFTING HARDWARE
See all product information
Create Account
Eye Bolt With Shoulder, 3/8", 4-1/2 in Shank, 3/4 in ID, Stainless Steel, Polished
- Mfr # SSS384
- Zoro # G300399726
product price:Â
$
8.55
/ea
Sold in multiples of 5 for
$42.75
Key Features
Shoulder Style
With Shoulder
System of Measurement
Inch
Shank Length
4-1/2 in
Eye Inside Diameter
3/4 in
Material
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SSS384
- Zoro #
- G300399726
- UPC #
- -
- Country of Origin
- China
- Item
- Eye Bolt
- Shoulder Style
- With Shoulder
- System of Measurement
- Inch
- Material
- Stainless Steel
- Finish
- Polished
- Working Load Limit
- 1,200 lb
- Type
- Shoulder Pattern
- Eyebolt Type
- Shoulder Pattern
- Includes Nut
- Yes
Dimensions
- Thread Size
- 3/8"
- Shank Length
- 4-1/2 in
- Eye Inside Diameter
- 3/4 in
- Thread Length
- 2-1/2"
- Outside Diameter
- 1.375" (1-3/8)
- Shank Diameter
- 3/8 in
Description
Nut Eye Bolt-Shoulder Pattern. Nut Eye Bolt SP 3/8 x 4-1/2 SS w/ Nut
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.