Eye Bolt With Shoulder, 5/8", 10 in Shank, 1-1/4 in ID, Carbon Steel, Hot Dipped Galvanized

  • Mfr # NSP580

  • Zoro # G800399677


product price:  $12.39
/ea
Sold in multiples of 3 for $37.17

Key Features

Shoulder Style
With Shoulder
System of Measurement
Inch
Shank Length
10 in
Eye Inside Diameter
1-1/4 in
Material
Carbon Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NSP580
Zoro #
G800399677
UPC #
-
Country of Origin
China

Dimensions

Thread Size
5/8"
Shank Length
10 in
Eye Inside Diameter
1-1/4 in
Thread Length
3"
Outside Diameter
2.250" (2-1/4)

Details

Item
Eye Bolt
Shoulder Style
With Shoulder
System of Measurement
Inch
Material
Carbon Steel
Finish
Hot Dipped Galvanized
Working Load Limit
3,200 lb
Type
Shoulder Pattern
Eyebolt Type
Shoulder Pattern
Includes Nut
Yes

Description

Nut Eye Bolt-Shoulder Pattern. Nut Eye Bolt SP 5/8 x 10 CS HDG w/ Nut

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.