Eye Bolt With Shoulder, 5/8", 4 in Shank, 1-1/4 in ID, Carbon Steel, Hot Dipped Galvanized

  • Mfr # SEB584

  • Zoro # G900399560


product price:  $14.15
/ea
Sold in multiples of 2 for $28.30

Key Features

Shoulder Style
With Shoulder
System of Measurement
Inch
Thread Size
5/8"
Shank Length
4 in
Eye Inside Diameter
1-1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SEB584
Zoro #
G900399560
UPC #
-
Country of Origin
China

Dimensions

Thread Size
5/8"
Shank Length
4 in
Eye Inside Diameter
1-1/4 in
Thread Length
3"
Outside Diameter
2.250" (2-1/4)

Details

Item
Eye Bolt
Shoulder Style
With Shoulder
System of Measurement
Inch
Material
Carbon Steel
Finish
Hot Dipped Galvanized
Type
Shoulder Pattern
Eyebolt Type
Shoulder Pattern

Description

Screw Eye Bolt-Shoulder Pattern. Screw Eye Bolt SP 5/8 Lag x 4 CS HDG

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products