
Eye Bolt With Shoulder, M12, 21 mm Shank, 30 mm ID, Stainless Steel, Polished
Mfr # SSD012
Zoro # G500399601
product price: $13.15
/eaSold in multiples of 3 for $39.45
Key Features
Shoulder Style
With Shoulder
System of Measurement
Metric
Thread Size
M12
Shank Length
21 mm
Eye Inside Diameter
30 mm
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SSD012
Zoro #
G500399601
UPC #
-
Country of Origin
China
Dimensions
Thread Size
M12
Shank Length
21 mm
Eye Inside Diameter
30 mm
Thread Length
Full Shank Thread
Outside Diameter
M54.00
Details
Item
Eye Bolt
Shoulder Style
With Shoulder
System of Measurement
Metric
Material
Stainless Steel
Finish
Polished
Working Load Limit
325 kg
Application
Lifting
Type
Shoulder Pattern
Eyebolt Type
Shoulder Pattern
Description
Machry Lifting Eye Bolt-Metric. Lifting Eye Bolt SP M12 RH x 21 SS
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.