Eye Bolt With Shoulder, M20, 30 mm Shank, 40 mm ID, Carbon Steel, Zinc Clear Trivalent

  • Mfr # DIN020-ZP

  • Zoro # G400399527


product price:  $8.15
/ea
Sold in multiples of 4 for $32.60

Key Features

Shoulder Style
With Shoulder
System of Measurement
Metric
Thread Size
M20
Shank Length
30 mm
Eye Inside Diameter
40 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DIN020-ZP
Zoro #
G400399527
UPC #
-
Country of Origin
China

Dimensions

Thread Size
M20
Shank Length
30 mm
Eye Inside Diameter
40 mm
Thread Length
Full Shank Thread
Outside Diameter
M72.00
Shank Diameter
20 mm

Details

Item
Eye Bolt
Shoulder Style
With Shoulder
System of Measurement
Metric
Material
Carbon Steel
Finish
Zinc Clear Trivalent
Working Load Limit
1,200 kg
Application
Lifting
Eyebolt Type
Shoulder Pattern
Type
Shoulder Pattern

Description

Machry Lifting Eye Bolt-Metric. Lifting Eye Bolt SP M20 RH x 30 CS ZP

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products