Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Eye Bolt With Shoulder, M20, 30 mm Shank, 40 mm ID, Stainless Steel, Polished

  • Mfr # SSD020

  • Zoro # G200399697


product price: $29.45
/ea
Sold in multiples of 2 for $58.90

Key Features

Shoulder Style
With Shoulder
System of Measurement
Metric
Thread Size
M20
Shank Length
30 mm
Eye Inside Diameter
40 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SSD020
Zoro #
G200399697
UPC #
-
Country of Origin
China

Dimensions

Thread Size
M20
Shank Length
30 mm
Eye Inside Diameter
40 mm
Thread Length
Full Shank Thread
Outside Diameter
M72.00
Shank Diameter
20 mm

Details

Item
Eye Bolt
Shoulder Style
With Shoulder
System of Measurement
Metric
Material
Stainless Steel
Finish
Polished
Working Load Limit
1,200 kg
Application
Lifting
Eyebolt Type
Shoulder Pattern
Type
Shoulder Pattern

Description

Machry Lifting Eye Bolt-Metric. Lifting Eye Bolt SP M20 RH x 30 SS

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.