Eye Bolt With Shoulder, M24, 36 mm Shank, 50 mm ID, Carbon Steel, Zinc Clear Trivalent

  • Mfr # DIN024-ZP

  • Zoro # G300399603


product price:  $17.45
/ea
Sold in multiples of 60 for $1,047.00

Key Features

Shoulder Style
With Shoulder
System of Measurement
Metric
Thread Size
M24
Shank Length
36 mm
Eye Inside Diameter
50 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DIN024-ZP
Zoro #
G300399603
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M24
Shank Length
36 mm
Eye Inside Diameter
50 mm
Thread Length
Full Shank Thread
Outside Diameter
M90.00
Shank Diameter
24 mm

Details

Item
Eye Bolt
Shoulder Style
With Shoulder
System of Measurement
Metric
Material
Carbon Steel
Finish
Zinc Clear Trivalent
Working Load Limit
1,800 kg
Application
Lifting
Type
Shoulder Pattern
Eyebolt Type
Shoulder Pattern

Description

Machry Lifting Eye Bolt-Metric. Lifting Eye Bolt SP M24 RH x 36 CS ZP

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.