Shop AZTEC LIFTING HARDWARE
See all product information
Create Account
Eye Bolt With Shoulder, M48, 68 mm Shank, 90 mm ID, Carbon Steel, Self Colored
- Mfr # DIN048
- Zoro # G800399769
product price:Â
$
95.59
/ea
Key Features
Shoulder Style
With Shoulder
System of Measurement
Metric
Thread Size
M48
Shank Length
68 mm
Eye Inside Diameter
90 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DIN048
- Zoro #
- G800399769
- UPC #
- -
- Country of Origin
- China
Dimensions
- Thread Size
- M48
- Shank Length
- 68 mm
- Eye Inside Diameter
- 90 mm
- Thread Length
- Full Shank Thread
- Outside Diameter
- M166.00
Details
- Item
- Eye Bolt
- Shoulder Style
- With Shoulder
- System of Measurement
- Metric
- Material
- Carbon Steel
- Finish
- Self Colored
- Working Load Limit
- 8,600 kg
- Application
- Lifting
- Eyebolt Type
- Shoulder Pattern
- Type
- Shoulder Pattern
Description
Machry Lifting Eye Bolt-Metric. Lifting Eye Bolt SP M48 RH x 68 CS SC
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.