
Eye Bolt With Shoulder, M8, 13 mm Shank, 20 mm ID, Carbon Steel, Self Colored
Mfr # DIN008
Zoro # G100399797
product price: $1.59
/eaSold in multiples of 20 for $31.80
Key Features
Shoulder Style
With Shoulder
System of Measurement
Metric
Shank Length
13 mm
Eye Inside Diameter
20 mm
Material
Carbon Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DIN008
Zoro #
G100399797
UPC #
-
Country of Origin
China
Dimensions
Thread Size
M8
Shank Length
13 mm
Eye Inside Diameter
20 mm
Thread Length
Full Shank Thread
Outside Diameter
M36.00
Shank Diameter
8 mm
Details
Item
Eye Bolt
Shoulder Style
With Shoulder
System of Measurement
Metric
Material
Carbon Steel
Finish
Self Colored
Working Load Limit
140 kg
Application
Lifting
Eyebolt Type
Shoulder Pattern
Type
Shoulder Pattern
Description
Machry Lifting Eye Bolt-Metric. Lifting Eye Bolt SP M8 RH x 13 CS SC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.