Eye Bolt With Shoulder, M8, 28 mm Shank, Carbon Steel, Self Colored

  • Mfr # MEBM8-12R-028-028SC

  • Zoro # G700399746


product price: $2.15
/ea
Sold in multiples of 15 for $32.25

Key Features

Shoulder Style
With Shoulder
System of Measurement
Metric
Thread Size
M8
Shank Length
28 mm
Material
Carbon Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MEBM8-12R-028-028SC
Zoro #
G700399746
UPC #
-
Country of Origin
China

Dimensions

Thread Size
M8
Shank Length
28 mm
Thread Length
28 mm
Screw Size
M8

Details

Item
Eye Bolt
Shoulder Style
With Shoulder
System of Measurement
Metric
Material
Carbon Steel
Finish
Self Colored
Application
Lifting
Eyebolt Type
Shoulder Pattern
Type
Shoulder Pattern
Standards
DIN 580

Description

Machry Lifting Eye Bolt-Shoulder Pattern. Lifting Eye Bolt SP M8 RH x 28 CS SC

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.