Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hook Clevis Grab 3/8 G70 Alloy ZY

  • Mfr # HCG038-G7

  • Zoro # G800010176


product price: $8.29
/ea
Sold in multiples of 4 for $33.16

Key Features

Material
Alloy Steel
Hook Attachment Type
Clevis Grab
Working Load Limit
6600 lb
Finish
Zinc Yellow Trivalent
Size
.375" (3/8)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HCG038-G7
Zoro #
G800010176
UPC #
-
Country of Origin
China

Dimensions

Size
.375" (3/8)
Inside Length
2.312 in (2-5/16)
Inside Width
.500 in (1/2)

Details

Material
Alloy Steel
Hook Attachment Type
Clevis Grab
Working Load Limit
6600 lb
Finish
Zinc Yellow Trivalent

Description

Hooks-Grab Hook - Clevis. Hook Clevis Grab 3/8 G70 Alloy ZY

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.