Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hook Clevis Slip 5/16 G43 ZP w/SS Latch

  • Mfr # HCS516-L

  • Zoro # G900009971


product price: $7.19
/ea
Sold in multiples of 5 for $35.95

Key Features

Material
1045 Carbon Steel
Hook Attachment Type
Clevis Slip
Working Load Limit
2875 lb
Finish
Zinc Clear Trivalent
Includes
SS Latch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HCS516-L
Zoro #
G900009971
UPC #
-
Country of Origin
China

Dimensions

Size
.312" (5/16)
Inside Length
2.875 in (2-7/8)
Inside Width
1.062 in (1-1/16)

Details

Material
1045 Carbon Steel
Hook Attachment Type
Clevis Slip
Working Load Limit
2875 lb
Finish
Zinc Clear Trivalent
Includes
SS Latch

Description

Hooks-Slip Hook - Clevis Safety Latch. Hook Clevis Slip 5/16 G43 ZP w/SS Latch

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.