Zoro Homepage
This item is Discontinued.
Aztec Lifting Hardware Eye Bolt 1", 9 in Shank, 2 in ID, Carbon Steel NPP109-2N

Eye Bolt 1", 9 in Shank, 2 in ID, Carbon Steel (Discontinued)

  • Mfr # NPP109-2N
  • Zoro # G100399612
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NPP109-2N
Zoro #
G100399612
UPC #
-
Country of Origin
China

Dimensions

Thread Size
1"
Shank Length
9 in
Eye Inside Diameter
2 in
Thread Length
4"

Details

Item
Eye Bolt
System of Measurement
Inch
Material
Carbon Steel
Eyebolt Type
Plain Pattern
Type
Plain Pattern
Includes Nut
Yes

Description

Nut Eye Bolt-Plain Pattern. Nut Eye Bolt PP 1 x 9 CS HDG w/ 2 Nuts

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.