Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Round Eye Nut, 1-1/4"-7 Thread Size, 1 in Thread Lg, Carbon Steel, Plain

  • Mfr # ENS114

  • Zoro # G900399829


product price: $37.65
/ea

Key Features

Thread Length
1 in
Eye Shape
Round
Material
Carbon Steel
Finish
Plain
Working Load Limit
15,500 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ENS114
Zoro #
G900399829
UPC #
-
Country of Origin
China

Dimensions

Thread Size
1-1/4"-7
Thread Length
1 in
Eye Outside Diameter
4-1/2 in
Overall Height
5-7/8 in
Outside Diameter
4.500" (4-1/2)
Eye inside Diameter
2-1/2 in

Details

Item
Eye Nut
Eye Shape
Round
Material
Carbon Steel
Finish
Plain
Working Load Limit
15,500 lb
System of Measurement
Inch

Description

Eye Nut-Standard. Lifting Eye Nut 1-1/4-7 Bail: 1 SC

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.