Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Round Eye Nut, 1" Thread Size, 7/8 in Thread Lg, Carbon Steel, Hot Dipped Galvanized

  • Mfr # ENG001-O

  • Zoro # G200399819


product price: $37.59
/ea

Key Features

Thread Length
7/8 in
Eye Shape
Round
Material
Carbon Steel
Finish
Hot Dipped Galvanized
Working Load Limit
10,000 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ENG001-O
Zoro #
G200399819
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
1"
Thread Length
7/8 in
Eye Outside Diameter
4 in
Overall Height
5 in
Outside Diameter
4.000" (4)
Eye inside Diameter
2-1/4 in

Details

Item
Eye Nut
Eye Shape
Round
Material
Carbon Steel
Finish
Hot Dipped Galvanized
Working Load Limit
10,000 lb
System of Measurement
Inch

Description

Eye Nut-Standard. Lifting Eye Nut 1 Bail 7/8 HDG Tap +.024

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.