Zoro Homepage

Round Eye Nut, 1/4"-20 Thread Size, Carbon Steel, Zinc Plated

  • Mfr # DIN208-25

  • Zoro # G500399809


product price: $1.29
/ea
Sold in multiples of 18 for $23.22

Key Features

Thread Size
1/4"-20
Eye Shape
Round
Material
Carbon Steel
Finish
Zinc Plated
Eye Outside Diameter
36 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DIN208-25
Zoro #
G500399809
UPC #
-
Country of Origin
China

Dimensions

Thread Size
1/4"-20
Eye Outside Diameter
36 mm
Overall Height
36 mm
Eye inside Diameter
20 mm

Details

Item
Eye Nut
Eye Shape
Round
Material
Carbon Steel
Finish
Zinc Plated
System of Measurement
Inch

Description

Eye Nut-Metric. Lifting Eye Nut 1/4-20 DIN582 ZP

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.