Zoro Homepage

Round Eye Nut, 1/4" Thread Size, 1/4 in Thread Lg, Carbon Steel, Black Epoxy

  • Mfr # ENS014-B

  • Zoro # G800399844


product price: $2.15
/ea
Sold in multiples of 20 for $43.00

Key Features

Thread Size
1/4"
Thread Length
1/4 in
Eye Shape
Round
Material
Carbon Steel
Finish
Black Epoxy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ENS014-B
Zoro #
G800399844
UPC #
-
Country of Origin
China

Dimensions

Thread Size
1/4"
Thread Length
1/4 in
Eye Outside Diameter
1-1/4 in
Overall Height
1-11/16 in
Outside Diameter
1.250" (1-1/4)
Eye inside Diameter
3/4 in

Details

Item
Eye Nut
Eye Shape
Round
Material
Carbon Steel
Finish
Black Epoxy
Working Load Limit
520 lb
System of Measurement
Inch

Description

Eye Nut-Standard. Lifting Eye Nut 1/4 Bail 1/4 Black Epoxy

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.