Zoro Homepage

Round Eye Nut, 3/4"-10 Thread Size, 5/8 in Thread Lg, 18-8 Stainless Steel, Polished

  • Mfr # SEN034

  • Zoro # G200399802


product price: $29.15
/ea

Key Features

Thread Length
5/8 in
Eye Shape
Round
Material
18-8 Stainless Steel
Finish
Polished
Working Load Limit
2,600 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SEN034
Zoro #
G200399802
UPC #
-
Country of Origin
China

Dimensions

Thread Size
3/4"-10
Thread Length
5/8 in
Eye Outside Diameter
3 in
Overall Height
3-15/16 in
Outside Diameter
3.000" (3)
Eye inside Diameter
1-3/4 in

Details

Item
Eye Nut
Eye Shape
Round
Material
18-8 Stainless Steel
Finish
Polished
Working Load Limit
2,600 lb
System of Measurement
Inch

Description

Eye Nut-Standard. Lifting Eye Nut 3/4-10 Bail: 5/8 SS304

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.