Round Eye Nut, 3/8"-16 Thread Size, 5/16 in Thread Lg, 316 Stainless Steel, Polished

  • Mfr # SENH38-316

  • Zoro # G900399812


product price:  $8.79
/ea
Sold in multiples of 5 for $43.95

Key Features

Thread Size
3/8"-16
Thread Length
5/16 in
Eye Shape
Round
Material
316 Stainless Steel
Finish
Polished
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SENH38-316
Zoro #
G900399812
UPC #
-
Country of Origin
China

Dimensions

Thread Size
3/8"-16
Thread Length
5/16 in

Details

Item
Eye Nut
Eye Shape
Round
Material
316 Stainless Steel
Finish
Polished
System of Measurement
Inch

Description

Eye Nut-Standard. Lifting Eye Nut 3/8-16 Bail: 5/16 316 SS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.