Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Round Eye Nut, 5/16"-18 Thread Size, 1/4 in Thread Lg, Carbon Steel, Plain

  • Mfr # ENS516

  • Zoro # G900399805


product price: $2.55
/ea
Sold in multiples of 15 for $38.25

Key Features

Thread Length
1/4 in
Eye Shape
Round
Material
Carbon Steel
Finish
Plain
Working Load Limit
850 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ENS516
Zoro #
G900399805
UPC #
-
Country of Origin
China

Dimensions

Thread Size
5/16"-18
Thread Length
1/4 in
Eye Outside Diameter
1-1/4 in
Overall Height
1-11/16 in
Outside Diameter
1.250" (1-1/4)
Eye inside Diameter
3/4 in

Details

Item
Eye Nut
Eye Shape
Round
Material
Carbon Steel
Finish
Plain
Working Load Limit
850 lb
System of Measurement
Inch

Description

Eye Nut-Standard. Lifting Eye Nut 5/16-18 Bail: 1/4 SC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products