Zoro Homepage

Round Eye Nut, 5/8"-11 Thread Size, 1/2 in Thread Lg, Carbon Steel, Hot Dipped Galvanized

  • Mfr # ENG058

  • Zoro # G700399845


product price: $7.95
/ea
Sold in multiples of 4 for $31.80

Key Features

Thread Length
1/2 in
Eye Shape
Round
Material
Carbon Steel
Finish
Hot Dipped Galvanized
Working Load Limit
3,600 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ENG058
Zoro #
G700399845
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
5/8"-11
Thread Length
1/2 in
Eye Outside Diameter
2-1/2 in
Overall Height
3-1/4 in
Outside Diameter
2.500" (2-1/2)
Eye inside Diameter
1-1/2 in

Details

Item
Eye Nut
Eye Shape
Round
Material
Carbon Steel
Finish
Hot Dipped Galvanized
Working Load Limit
3,600 lb
System of Measurement
Inch

Description

Eye Nut-Standard. Lifting Eye Nut 5/8-11 Bail: 1/2 HDG

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.