Zoro Homepage

Round Eye Nut, 7/8"-9 Thread Size, 3/4 in Thread Lg, Carbon Steel, Hot Dipped Galvanized

  • Mfr # ENG078

  • Zoro # G300399856


product price: $14.99
/ea
Sold in multiples of 2 for $29.98

Key Features

Thread Length
3/4 in
Eye Shape
Round
Material
Carbon Steel
Finish
Hot Dipped Galvanized
Working Load Limit
7,200 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ENG078
Zoro #
G300399856
UPC #
-
Country of Origin
China

Dimensions

Thread Size
7/8"-9
Thread Length
3/4 in
Eye Outside Diameter
3-1/2 in
Overall Height
4-3/8 in
Outside Diameter
3.500" (3-1/2)
Eye inside Diameter
2 in

Details

Item
Eye Nut
Eye Shape
Round
Material
Carbon Steel
Finish
Hot Dipped Galvanized
Working Load Limit
7,200 lb
System of Measurement
Inch

Description

Eye Nut-Standard. Lifting Eye Nut 7/8-9 Bail: 3/4 HDG

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.