Zoro Homepage

Round Eye Nut, M10-1.50 Thread Size, 18-8 Stainless Steel, Polished

  • Mfr # SSDN10

  • Zoro # G600399815


product price: $6.55
/ea
Sold in multiples of 5 for $32.75

Key Features

Eye Shape
Round
Material
18-8 Stainless Steel
Finish
Polished
Working Load Limit
230 kg
Eye Outside Diameter
45 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SSDN10
Zoro #
G600399815
UPC #
-
Country of Origin
China

Dimensions

Thread Size
M10-1.50
Eye Outside Diameter
45 mm
Overall Height
45 mm
Outside Diameter
M45.00
Eye inside Diameter
25 mm

Details

Item
Eye Nut
Eye Shape
Round
Material
18-8 Stainless Steel
Finish
Polished
Working Load Limit
230 kg
System of Measurement
Metric

Description

Eye Nut-Metric. Lifting Eye Nut M10-1.5 DIN582 SS304

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.