Round Eye Nut, M10-1.50 Thread Size, Carbon Steel, Zinc Clear Trivalent

  • Mfr # DIN210-ZP

  • Zoro # G800399813


product price: $2.89
/ea
Sold in multiples of 15 for $43.35

Key Features

Eye Shape
Round
Material
Carbon Steel
Finish
Zinc Clear Trivalent
Working Load Limit
230 kg
Eye Outside Diameter
45 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DIN210-ZP
Zoro #
G800399813
UPC #
-
Country of Origin
China

Dimensions

Thread Size
M10-1.50
Eye Outside Diameter
45 mm
Overall Height
45 mm
Outside Diameter
M45.00
Eye inside Diameter
25 mm

Details

Item
Eye Nut
Eye Shape
Round
Material
Carbon Steel
Finish
Zinc Clear Trivalent
Working Load Limit
230 kg
System of Measurement
Metric

Description

Eye Nut-Metric. Lifting Eye Nut M10-1.5 DIN582 ZP

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.