Zoro Homepage

Round Eye Nut, M12-1.75 Thread Size, Carbon Steel, Hot Dipped Galvanized

  • Mfr # DIN212-HDG

  • Zoro # G900399843


product price: $3.75
/ea
Sold in multiples of 9 for $33.75

Key Features

Eye Shape
Round
Material
Carbon Steel
Finish
Hot Dipped Galvanized
Working Load Limit
340 kg
Eye Outside Diameter
54 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DIN212-HDG
Zoro #
G900399843
UPC #
-
Country of Origin
China

Dimensions

Thread Size
M12-1.75
Eye Outside Diameter
54 mm
Overall Height
53 mm
Outside Diameter
M54.00
Eye inside Diameter
30 mm

Details

Item
Eye Nut
Eye Shape
Round
Material
Carbon Steel
Finish
Hot Dipped Galvanized
Working Load Limit
340 kg
System of Measurement
Metric

Description

Eye Nut-Metric. Lifting Eye Nut M12-1.75 DIN582 HDG

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.