Zoro Homepage

Round Eye Nut, M24-3.00 Thread Size, 18-8 Stainless Steel, Polished

  • Mfr # SSDN24

  • Zoro # G800399820


product price: $47.19
/ea

Key Features

Eye Shape
Round
Material
18-8 Stainless Steel
Finish
Polished
Working Load Limit
1,800 kg
Eye Outside Diameter
90 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SSDN24
Zoro #
G800399820
UPC #
-
Country of Origin
China

Dimensions

Thread Size
M24-3.00
Eye Outside Diameter
90 mm
Overall Height
90 mm
Outside Diameter
M90.00
Eye inside Diameter
50 mm

Details

Item
Eye Nut
Eye Shape
Round
Material
18-8 Stainless Steel
Finish
Polished
Working Load Limit
1,800 kg
System of Measurement
Metric

Description

Eye Nut-Metric. Lifting Eye Nut M24-3 DIN582 SS304

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.