Zoro Homepage

Round Eye Nut, M24-3.00 Thread Size, Carbon Steel, Plain

  • Mfr # DIN224

  • Zoro # G900399850


product price: $9.95
/ea
Sold in multiples of 3 for $29.85

Key Features

Eye Shape
Round
Material
Carbon Steel
Finish
Plain
Working Load Limit
1,800 kg
Eye Outside Diameter
90 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DIN224
Zoro #
G900399850
UPC #
-
Country of Origin
China

Dimensions

Thread Size
M24-3.00
Eye Outside Diameter
90 mm
Overall Height
90 mm
Outside Diameter
M90.00
Eye inside Diameter
50 mm

Details

Item
Eye Nut
Eye Shape
Round
Material
Carbon Steel
Finish
Plain
Working Load Limit
1,800 kg
System of Measurement
Metric

Description

Eye Nut-Metric. Lifting Eye Nut M24-3 DIN582 SC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.