Zoro Homepage
This item is Discontinued.
Aztec Lifting Hardware Yoke End, 1020 Carbon Steel, Plain, 3/4" Thrd Sz, 6-1/6 in Overall Lg YK34-16-LH

Yoke End, 1020 Carbon Steel, Plain, 3/4" Thrd Sz, 6-1/6 in Overall Lg (Discontinued)

  • Mfr # YK34-16-LH
  • Zoro # G400443862
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
YK34-16-LH
Zoro #
G400443862
UPC #
-
Country of Origin
China

Dimensions

Thread Size
3/4"
Length
6-1/6 in
Inside Diameter
.750" (3/4)

Details

Item
Yoke End
Material
1020 Carbon Steel
Finish
Plain
Type
Adjustable

Description

Yoke End-Adjustable Left Hand. Yoke End 3/4-16 x 6-1/16, 3/4 PH, LH SC

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.