Zoro Homepage

Samurai BOAB Blue

  • Mfr # 010-11-06

  • Zoro # G107471199


product price: $52.39
/ea

Key Features

Overall Length
12 in
Overall Width
6 in
Height
4.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
010-11-06
Zoro #
G107471199
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
12 in
Overall Width
6 in
Height
4.25 in

Details

Color
Blue
Item
Tool Holster

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.