Zoro Homepage

Samurai BOAB White

  • Mfr # 010-11-05

  • Zoro # G507471195


product price: $52.39
/ea

Key Features

Overall Length
12 in
Overall Width
6 in
Height
4.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team