Shop AZTEC
See all product information
Create Account
V-Belt, BX51, B, 54 in, 21/32 in Top Width
Mfr # 113-BX51
Zoro # G809921077
product price:Â
$
37.89
/ea
Key Features
V-Belt Section
B
Industry Number
BX51
Top Width
21/32 in
Outside Length
54 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 113-BX51
- Zoro #
- G809921077
- UPC #
- -
- Country of Origin
- China
- Item
- V-Belt
- V-Belt Section
- B
- Industry Number
- BX51
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.