Zoro Homepage

Yoke End, Plain, Steel

  • Mfr # YK56-24

  • Zoro # G915482332


product price: $3.99
/ea

Key Features

Material
Steel
Finish
Plain
Tap Size
5/16"-24
Dimension A
2 1/4 in
Dimension H
13/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
YK56-24
Zoro #
G915482332
UPC #
-
Country of Origin
China

Dimensions

Tap Size
5/16"-24
Dimension A
2 1/4 in
Dimension H
13/16 in
Dimension G
5/16 in
Dimension D
1 7/16 in
Dimension C
5/16 in
Dimension E
5/16 in
Dimension B
1/2 in
Dimension F
3/4 in
Dimension K
9/16 in

Details

Item
Yoke End
Material
Steel
Finish
Plain
Meets/Exceeds
RoHS Compliant, SAE J493
Thread Direction
Right Hand
Pin Fastener Type
Head Only
Product Type
Clevis End

Description

Yoke End

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.