Shop AZTEC
See all product information
Create Account
YokeEnd, 3/4"-10, Steel, Clevis End
- Mfr # YK34-10-HDG
- Zoro # G215482315
product price:Â
$
31.19
/ea
Key Features
Material
Steel
Finish
Hot Dipped Galvanized
Dimension E
13/16 in
Dimension F
1 5/8 in
Thread Direction
Right Hand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- YK34-10-HDG
- Zoro #
- G215482315
- UPC #
- -
- Country of Origin
- China
- Item
- Yoke End
- Material
- Steel
- Finish
- Hot Dipped Galvanized
- Thread Direction
- Right Hand
- Meets/Exceeds
- RoHS Compliant, SAE J493
- Pin Fastener Type
- Head Only
- Product Type
- Clevis End
- Rod End Type
- Clevis End
- Standards
- RoHS Compliant, SAE J493
- Shank Type
- Internally Threaded
- Material Finish
- Hot Dipped Galvanized
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Dimension E
- 13/16 in
- Dimension F
- 1 5/8 in
- Dimension D
- 4 9/16 in
- Dimension G
- 3/4 in
- Dimension K
- 1 7/16 in
- Dimension B
- 1 1/4 in
- Tap Size
- 3/4"-10
- Dimension C
- 13/16 in
- Dimension H
- 1 1/2 in
- Dimension A
- 6 1/16 in
- Body Width
- 1 1/4 in
- Inside Diameter
- 3/4 in
Description
Yoke End
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.