YokeEnd, 3/8"-16, Steel, Clevis End
- Mfr # YK38-16-HDG
- Zoro # G315482338
product price:Â
$
6.29
/ea
Key Features
Material
Steel
Dimension H
7/8 in
Dimension G
3/8 in
Dimension C
7/16 in
Finish
Hot Dipped Galvanized
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- YK38-16-HDG
- Zoro #
- G315482338
- UPC #
- -
- Country of Origin
- China
- Item
- Yoke End
- Material
- Steel
- Finish
- Hot Dipped Galvanized
- Meets/Exceeds
- RoHS Compliant, SAE J493
- Thread Direction
- Right Hand
- Pin Fastener Type
- Head Only
- Product Type
- Clevis End
- Rod End Type
- Clevis End
- Shank Type
- Internally Threaded
- Material Finish
- Hot Dipped Galvanized
- Standards
- RoHS Compliant, SAE J493
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Dimension H
- 7/8 in
- Dimension G
- 3/8 in
- Dimension C
- 7/16 in
- Dimension D
- 1 5/8 in
- Dimension B
- 5/8 in
- Dimension E
- 7/16 in
- Dimension A
- 2 1/2 in
- Tap Size
- 3/8"-16
- Dimension K
- 11/16 in
- Dimension F
- 7/8 in
- Inside Diameter
- 3/8 in
- Body Width
- 5/8 in
Description
Yoke End
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.