Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

WEBCAM HD STREAMING CAMERA - 1080P@30FPS, WIDE-ANGLE LENS, DUAL NOISE-CAN

  • Mfr # L-4001

  • Zoro # G121703207


product price: $53.95
/ea

Key Features

Image Sensor Type
CMOS
Focus Modes
Auto/Manual
Device Supported
Notebook, Computer
Maximum Frame Rate
30 fps
Host Interface
USB 2.0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L-4001
Zoro #
G121703207
UPC #
199278042741
Country of Origin
Multiple

Dimensions

Height
4.5 in
Depth
2.5 in
Width
4.5 in

Details

Image Sensor Type
CMOS
Focus Modes
Auto/Manual
Item
Webcam
Device Supported
Notebook, Computer
Maximum Frame Rate
30 fps
Host Interface
USB 2.0
Widescreen
Yes
Resolution
1920 x 1080
Microphone
Yes
Color
Black
Effective Resolution
2 Megapixel
Features
360° Rotation, Plug & Play

Description

CELING MIC, USB 2.0.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.