Coated Winter Work Gloves, Acrylic Lining, Black/Black, Large/X-Large

  • Mfr # 27-1080

  • Zoro # G200418282


product price: $7.49
/pr
Sold in multiples of 2 for $14.98

Key Features

Color
Black/Black
Lining
Acrylic
Cuff Style
Knit Wrist
Insulated
Yes
Gauge
10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
27-1080
Zoro #
G200418282
UPC #
-
Country of Origin
China

Dimensions

Size
Large/X-Large

Details

Item
Coated Winter Work Gloves
Color
Black/Black
Lining
Acrylic
Cuff Style
Knit Wrist
Insulated
Yes
Gauge
10
Coating Coverage
3/4 Coating
Leather Palm Type
Coated
Coating Material
Latex
Hand
Left and Right
Coating Finish
Sandy-Foam
Finger Style
Full Finger
Standards
EN388:2016, EN511:2006, CE
Features
Elastic Cuff Style; EN511 Rating: X1X; EN388 Rating: 1231X

Description

10-Gauge Seamless Black Acrylic Winter Gloves with a Gray Sandy-Foam Latex 3/4 Coating and a Brushed Acrylic Fleece Interior.


  • 10-Gauge seamless winter gloves with a brushed acrylic fleece interior for increase comfort
  • Sandy-foam latex coating provides superior grip in wet and dry conditions
  • The 3/4 dip palm and coated fingers helps prevent water and cold air from permeating the glove
  • Knit wrist helps prevent dirt and debris from entering the glove
  • Color coded hems for easy size identification

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.