
Coated Winter Work Gloves, Acrylic Lining, Hi-Vis Lime/Blue, 2X-Large
Mfr # LW1010
Zoro # G400418280
product price: $3.59
/pr
Sold in multiples of 3 for $10.77
Key Features
Color
Hi-Vis Lime/Blue
Lining
Acrylic
Cuff Style
Knit Wrist
Insulated
Yes
Coating Coverage
3/4 Coating
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LW1010
Zoro #
G400418280
UPC #
818187014785
Country of Origin
China
Dimensions
Size
2X-Large
Details
Item
Coated Winter Work Gloves
Color
Hi-Vis Lime/Blue
Lining
Acrylic
Cuff Style
Knit Wrist
Insulated
Yes
Coating Coverage
3/4 Coating
Finger Style
Full Finger
Hand
Left and Right
Leather Palm Type
Coated
Coating Finish
Crinkle
Coating Material
Latex
Gauge
7
Standards
EN388:2016, EN511:2006, CE
Features
Elastic Cuff Style; EN511 Rating: X1X; EN388 Rating: 2131X
Description
7-Gauge Seamless Hi-Vis Lime Acrylic Winter Gloves with a Blue Crinkle Latex 3/4 Coating and a Brushed Acrylic Fleece Interior.
- 7-Gauge seamless hi-vis winter gloves with a brushed acrylic fleece interior for increase comfort
- Crinkle-latex coating provides superior grip in wet and dry conditions as well as excellent abrasion resistance. Coating is designed to channel fluids away allowing better contact on wet surfaces
- The 3/4 dip palm and coated fingers helps prevent water and cold air from permeating the glove
- Hi-Vis color makes these gloves easy to see
- Knit wrist helps prevent dirt and debris from entering the glove
- Color coded hems for easy size identification
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.