Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coated Winter Work Gloves, Acrylic Lining, Hi-Vis Lime/Blue, Large

  • Mfr # LW1010

  • Zoro # G200418329


product price: $3.59
/pr
Sold in multiples of 3 for $10.77

Key Features

Size
Large
Color
Hi-Vis Lime/Blue
Lining
Acrylic
Cuff Style
Knit Wrist
Insulated
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LW1010
Zoro #
G200418329
UPC #
818187014761
Country of Origin
China

Dimensions

Size
Large

Details

Item
Coated Winter Work Gloves
Color
Hi-Vis Lime/Blue
Lining
Acrylic
Cuff Style
Knit Wrist
Insulated
Yes
Standards
EN388:2016, EN511:2006, CE
Gauge
7
Hand
Left and Right
Coating Coverage
3/4 Coating
Coating Finish
Crinkle
Finger Style
Full Finger
Leather Palm Type
Coated
Coating Material
Latex
Features
Elastic Cuff Style; EN511 Rating: X1X; EN388 Rating: 2131X

Description

7-Gauge Seamless Hi-Vis Lime Acrylic Winter Gloves with a Blue Crinkle Latex 3/4 Coating and a Brushed Acrylic Fleece Interior.


  • 7-Gauge seamless hi-vis winter gloves with a brushed acrylic fleece interior for increase comfort
  • Crinkle-latex coating provides superior grip in wet and dry conditions as well as excellent abrasion resistance. Coating is designed to channel fluids away allowing better contact on wet surfaces
  • The 3/4 dip palm and coated fingers helps prevent water and cold air from permeating the glove
  • Hi-Vis color makes these gloves easy to see
  • Knit wrist helps prevent dirt and debris from entering the glove
  • Color coded hems for easy size identification

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.