Coated Work Gloves, Latex, Crinkle, Palm, Black/Grey/Red, L 1 PR

  • Mfr # KX12N

  • Zoro # G7805642


product price:  $1.15
/pr
Sold in multiples of 8 for $9.20

Key Features

Color
Black/Grey/Red
Glove Coating Material
Latex
Glove Coating Coverage
Palm
Glove Coating Finish
Crinkle
Standards
EN388:2016, CE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KX12N
Zoro #
G7805642
UPC #
-
Country of Origin
China

Dimensions

Glove Size
L
Size
Large

Details

Item
Coated Work Gloves
Color
Black/Grey/Red
Glove Coating Material
Latex
Glove Coating Coverage
Palm
Glove Coating Finish
Crinkle
Standards
EN388:2016, CE
Special Features
Finished Hem Style
Palm Construction
Seamless Knit
Coating Material
Latex
Insulated
No
Finger Style
Full Finger
Features
Elastic Cuff Style; EN388 Rating: 3131
Leather Palm Type
Coated
Cuff Style
Knit Wrist
Coating Type
Dipped
Glove Lining Material
Nylon/Spandex

Description

The KarbonHex Raven is a versitile professional handeling glove with a premium crinkle latex dipped palm coating that offers extream grip in both wet and dry conditions.


  • 13-Gauge, seamless nylon/spandex liner provides increased comfort and breathability to help reduce finger fatigue while keeping hands cool and dry
  • Crinkle-latex coating provides superior grip in wet and dry conditions as well as excellent abrasion resistance. Coating is designed to channel fluids away allowing better contact on wet surfaces
  • Knit wrist helps prevent dirt and debris from entering the glove
  • Color coded hems for easy size identification

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.